References
Sandvik Coromant:RPGX090700E 6165
Rubix:318A9674
Manufacturer :7993914
EAN:7323225665988

Product details : SANDVIK RPGX090700E6165 SIALON GRADES 6060 6065/6160 7993914
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 6165 |
|---|---|
| Insert Type | t-max® insert for turning, style r (round) — code rpgx |
| Thickness | 7.9375 mm |
| Insert Size | 9.525 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 243.90 excl. VAT
/ 10 pieces
£ 292.68 incl. VAT
- Usually arrives within 14 working days
