References
Sandvik Coromant:DNMG 15 04 08-SM S205
Rubix:319A4952
Manufacturer :8003629
EAN:7323225713054

Product details : SANDVIK DNMG150408-SMS205 T-MAX P TURNING INVEIO 8003629
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | negative turning insert dnmg, 55° rhombic (rhombic 55°, d-style), t-max® p series, sm chipbreaker |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 175.20 excl. VAT
/ 10 pieces
£ 210.24 incl. VAT
- Usually arrives within 14 working days
