References
Sandvik Coromant:DNMG 15 04 08R-K 4415
Rubix:287A2365
Manufacturer :8021237
EAN:7323225796088

Product details : SANDVIK DNMG 15 04 08R-K 4415 8021237
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max® p turning insert, type d (55° negative diamond) — dnmg |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 146.60 excl. VAT
/ 10 pieces
£ 175.92 incl. VAT
- Usually arrives within 14 working days
