References
Sandvik Coromant:DNMG 15 04 12-PM 4425
Rubix:319A5242
Manufacturer :7860709
EAN:7323225046770

Product details : SANDVIK DNMG150412-PM4425 T-MAX P TURNING INVEIO 7860709
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | rhomboidal 80 |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn + tin |
Show UNSPSC/ECL@SS
£ 146.60 excl. VAT
/ 10 pieces
£ 175.92 incl. VAT
- Usually arrives within 14 working days
