References
Sandvik Coromant:DCMX 11 T3 04-WM 4415
Rubix:319A7738
Manufacturer :7859123
EAN:7323225036641

Product details : SANDVIK DCMX11T304-WM4415 COROTURN INVEIO 7859123
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn 107 (dcmx, diamond 55°) |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | ticn+al2o3+tin (cvd) |
Show UNSPSC/ECL@SS
£ 146.60 excl. VAT
/ 10 pieces
£ 175.92 incl. VAT
- Usually arrives within 14 working days
