References
Sandvik Coromant:DNGG 15 04 08-SGF S205
Rubix:319A2058
Manufacturer :8003606
EAN:7323225712828

Product details : SANDVIK DNGG150408-SGFS205 T-MAX P TURNING INVEIO 8003606
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | diamond 55° |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 178.90 excl. VAT
/ 10 pieces
£ 214.68 incl. VAT
- Usually arrives within 14 working days
