References
Sandvik Coromant:RPGX060400E 7014
Rubix:317A8644
Manufacturer :7992862
EAN:7323225661379

Product details : SANDVIK RPGX060400E7014 BORON NITRIDE TOOL 7992862
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7014 |
|---|---|
| Insert Type | insert type r (round) |
| Thickness | 4.7625 mm |
| Insert Size | 6.35 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 393.25 excl. VAT
/ 5 pieces
£ 471.90 incl. VAT
- Usually arrives within 14 working days
