References
Sandvik Coromant:RCMT 19 06 00 4425
Rubix:318A6589
Manufacturer :8019521
EAN:7323225784108

Product details : SANDVIK RCMT1906004425 COROTURN INVEIO 8019521
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | round turning insert coroturn® 107 (iso rcmt, shape r) |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 253.90 excl. VAT
/ 10 pieces
£ 304.68 incl. VAT
- Usually arrives within 14 working days
