References
Sandvik Coromant:VBGW160408S01020F 7125
Rubix:286A9852
Manufacturer :7586877
EAN:7323223812728

Product details : SANDVIK VBGW160408S01020F 7125 7586877
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | cb7125 (7125) |
|---|---|
| Insert Type | 35° rhombic insert (35° diamond) positive – coroturn 107 |
| Thickness | 4.762 mm |
| Insert Size | 9.525 mm |
| Coating | pvd coating alticrn |
Show UNSPSC/ECL@SS
£ 348.40 excl. VAT
/ 5 pieces
£ 418.08 incl. VAT
- Usually arrives within 14 working days
