References
Sandvik Coromant:QD-NG-0300-0002-CM 4425
Rubix:235A6994
Manufacturer :7861020
EAN:7323225049771


Technical specifications
| Insert Type | corocut® qd parting insert (cutting-off/parting) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | g |
Product details : SANDVIK QD-NG-0300-0002-CM4425 COROCUT
CoroCut® QD, insert for cut-off operations
Technical specifications
Attributes
| Insert Type | corocut® qd parting insert (cutting-off/parting) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | g |
| Radius | 0.2 mm |
| Cutting depth | 0.2 mm |
Show UNSPSC/ECL@SS
£ 217.40 excl. VAT
/ 10 pieces
£ 260.88 incl. VAT
- Usually arrives within 14 working days