References
Sandvik Coromant:C2I-G2N-0300-0004-GF1225
Rubix:263A1457
Manufacturer :8194287
EAN:7323226540994


Technical specifications
| Insert Type | corocut® 2 insert (c2i, size g2) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | gf |
Product details : SANDVIK C2I-G2N-0300-0004-GF1225 INSERT 8194287
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert (c2i, size g2) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | gf |
| Radius | 0.4 mm |
| Cutting depth | 1.5 mm |
Show UNSPSC/ECL@SS
£ 231.05 excl. VAT
/ 5 pieces
£ 277.26 incl. VAT
- Usually arrives within 14 working days