References
Sandvik Coromant:DNMG 15 04 16-MR 2220
Rubix:319A6706
Manufacturer :7231536
EAN:7323221715366

Product details : SANDVIK DNMG150416-MR2220 T-MAX P TURNING INVEIO 7231536
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | negative turning insert t-max p (dnmg, rhombic 55°) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 136.10 excl. VAT
/ 10 pieces
£ 163.32 incl. VAT
- Usually arrives within 14 working days
