References
Sandvik Coromant:TPMR 11 03 08 4425
Rubix:320A2858
Manufacturer :8019556
EAN:7323225784450

Product details : SANDVIK TPMR1103084425 T-MAX P TURNING INVEIO 8019556
T-Max® S insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular (3 cutting edges) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ 10 pieces
£ 99.00 incl. VAT
- Usually arrives within 14 working days
