References
Sandvik Coromant:DCMT 11 T3 12-MM 2220
Rubix:320A1010
Manufacturer :7231372
EAN:7323221713720

Product details : SANDVIK DCMT11T312-MM2220 COROTURN INVEIO 7231372
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | turning insert (dcmt) in carbide, 55° diamond shape, neutral cutting edge, positive geometry (coroturn 107, seat 11, chipbreaker mm). |
| Thickness | 3.96 mm |
| Insert Size | 9.53 mm |
| Coating | ticn/al2o3/tin (cvd) |
Show UNSPSC/ECL@SS
£ 125.20 excl. VAT
/ 10 pieces
£ 150.24 incl. VAT
- Usually arrives within 14 working days
