References
Sandvik Coromant:DNMG 11 04 04-PMC 4425
Rubix:319A7908
Manufacturer :8019347
EAN:7323225782609

Product details : SANDVIK DNMG110404-PMC4425 T-MAX P TURNING INVEIO 8019347
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | indexable turning insert t-max p (dnmg, 55° diamond) |
| Thickness | 4.7625 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ 10 pieces
£ 173.16 incl. VAT
- Usually arrives within 14 working days
