References
Sandvik Coromant:DNMM 15 06 12-PR 4405
Rubix:319A3550
Manufacturer :8322721
EAN:7323227075266

Product details : SANDVIK DNMM150612-PR4405 T-MAX P TURNING INVEIO 8322721
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | t-max p (turning insert, dnmm style) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
