References
Sandvik Coromant:TNMM 22 04 12-QR 4335
Rubix:319A6391
Manufacturer :7081039
EAN:7323221188504

Product details : SANDVIK TNMM220412-QR4335 T-MAX P TURNING INVEIO 7081039
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | tnmm (negative triangle, qr) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 161.30 excl. VAT
/ 10 pieces
£ 193.56 incl. VAT
- Usually arrives within 14 working days
