References
Sandvik Coromant:CNMG 12 04 08-MF 4425
Rubix:319A8808
Manufacturer :8019602
EAN:7323225785013


Technical specifications
| Insert Type | cnmg 12 04 08-mf (turning insert) |
|---|---|
| Nuance/shade | 4425 |
Product details : SANDVIK CNMG120408-MF4425 T-MAX P TURNING INVEIO 8019602
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 12 04 08-mf (turning insert) |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days