References
Sandvik Coromant:RCMX 12 04 00 4425
Rubix:320A1309
Manufacturer :8019523
EAN:7323225784122

Product details : SANDVIK RCMX1204004425 T-MAX P TURNING INVEIO 8019523
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 235 |
|---|---|
| Insert Type | t-max® p (insert for turning) |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn + tin |
Show UNSPSC/ECL@SS
£ 112.90 excl. VAT
/ 10 pieces
£ 135.48 incl. VAT
- Usually arrives within 14 working days
