References
Sandvik Coromant:VNMG 16 04 04-SF S205
Rubix:262A1100
Manufacturer :8003591
EAN:7323225712675

Product details : SANDVIK VNMG 16 04 04-SF S205 8003591
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | insert v (diamond 35°) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 270.80 excl. VAT
/ 10 pieces
£ 324.96 incl. VAT
- Usually arrives within 14 working days
