References
Sandvik Coromant:CCMT 09 T3 08-PMC 4425
Rubix:320A1575
Manufacturer :8019344
EAN:7323225782579


Technical specifications
| Insert Type | coroturn® 107 indexable insert (ccmt 09 t3 08-pmc) |
|---|---|
| Nuance/shade | pmc |
Product details : SANDVIK CCMT09T308-PMC4425 COROTURN INVEIO 8019344
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 indexable insert (ccmt 09 t3 08-pmc) |
|---|---|
| Nuance/shade | pmc |
| Edge length | 8.9 mm |
| Thickness | 3.97 mm |
| Radius | 0.79 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ 10 pieces
£ 132.72 incl. VAT
- Usually arrives within 14 working days