References
Sandvik Coromant:TNMM 27 06 16-HR 4425
Rubix:318A7376
Manufacturer :8019599
EAN:7323225784986

Product details : SANDVIK TNMM270616-HR4425 HEAVY TURNING/SPECIAL PURPOSES 8019599
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular (code t) |
| Thickness | 6.35 mm |
| Insert Size | 15.875 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 299.70 excl. VAT
/ 10 pieces
£ 359.64 incl. VAT
- Usually arrives within 14 working days
