References
Sandvik Coromant:TNMM 22 04 16-QR 4335
Rubix:319A6394
Manufacturer :7081040
EAN:7323221188511

Product details : SANDVIK TNMM220416-QR4335 T-MAX P TURNING INVEIO 7081040
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular insert (t-max p, turning, negative insert, qr) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 161.30 excl. VAT
/ 10 pieces
£ 193.56 incl. VAT
- Usually arrives within 14 working days
