References
Sandvik Coromant:DNMG 11 04 12-PM 4415
Rubix:319A7942
Manufacturer :7859233
EAN:7323225037747

Product details : SANDVIK DNMG110412-PM4415 T-MAX P TURNING INVEIO 7859233
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max® p turning insert (dnmg geometry, 55° diamond) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | ticn+al2o3+tin (cvd) |
Show UNSPSC/ECL@SS
£ 144.00 excl. VAT
/ 10 pieces
£ 172.80 incl. VAT
- Usually arrives within 14 working days
