References
Sandvik Coromant:DCMT 07 02 04-MM 2220
Rubix:218A9468
Manufacturer :7231363
EAN:7323221713638

Product details : SANDVIK DCMT 07 02 04-MM2220 107 INSERT FOR TURNING 7231363
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | dcmt |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 80.00 excl. VAT
/ 10 pieces
£ 96.00 incl. VAT
- Usually arrives within 14 working days
