References
Sandvik Coromant:TPMT 09 02 04-PM 4425
Rubix:320A2608
Manufacturer :8019506
EAN:7323225783958

Product details : SANDVIK TPMT090204-PM4425 COROTURN INVEIO 8019506
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | coroturn® 111 turning insert |
| Thickness | 2.38 mm |
| Insert Size | 5.56 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ 10 pieces
£ 114.36 incl. VAT
- Usually arrives within 14 working days
