References
Sandvik Coromant:DNMG 11 04 12-PM 4335
Rubix:319A8328
Manufacturer :7080832
EAN:7323221186593

Product details : SANDVIK DNMG110412-PM4335 T-MAX P TURNING INVEIO 7080832
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | diamond 55° (d) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 139.50 excl. VAT
/ 10 pieces
£ 167.40 incl. VAT
- Usually arrives within 14 working days
