References
Sandvik Coromant:VNGG 16 04 12-SGF S205
Rubix:318A6058
Manufacturer :8003621
EAN:7323225712972

Product details : SANDVIK VNGG160412-SGFS205 T-MAX P TURNING INVEIO 8003621
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | turning insert vngg (diamond 35°), t‑max p series |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 308.30 excl. VAT
/ 10 pieces
£ 369.96 incl. VAT
- Usually arrives within 14 working days
