References
Sandvik Coromant:DNMG 15 04 04-MF 2220
Rubix:319A6692
Manufacturer :7231378
EAN:7323221713782

Product details : SANDVIK DNMG150404-MF2220 T-MAX P TURNING INVEIO 7231378
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | t-max p insert (turning, 55° diamond, finish mf) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 136.10 excl. VAT
/ 10 pieces
£ 163.32 incl. VAT
- Usually arrives within 14 working days
