References
Sandvik Coromant:TPMR 16 03 04-53 4425
Rubix:264A5060
Manufacturer :8019567
EAN:7323225784665

Product details : SANDVIK TPMR 16 03 04-53 4425 TURNING INSERT 8019567
T-Max® S insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max® s, turning insert |
| Thickness | 3.175 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 126.10 excl. VAT
/ 10 pieces
£ 151.32 incl. VAT
- Usually arrives within 14 working days
