References
Sandvik Coromant:TCMT 09 02 04-MM 2220
Rubix:262A5448
Manufacturer :7231442
EAN:7323221714420

Product details : SANDVIK TCMT 09 02 04-MM 2220 INSERT 7231442
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | positive turning insert coroturn® 107 (tcmt) |
| Thickness | 2.3813 mm |
| Insert Size | 5.5563 mm |
| Coating | cvd coating ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 95.20 excl. VAT
/ 10 pieces
£ 114.24 incl. VAT
- Usually arrives within 14 working days
