References
Sandvik Coromant:RNMG 12 04 00 4415
Rubix:319A8349
Manufacturer :8021238
EAN:7323225796095

Product details : SANDVIK RNMG1204004415 T-MAX P TURNING INVEIO 8021238
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 (iso p) |
|---|---|
| Insert Type | t-max p (rnmg 12 04 00) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 139.80 excl. VAT
/ 10 pieces
£ 167.76 incl. VAT
- Usually arrives within 14 working days
