References
Sandvik Coromant:CNMG 16 06 12-MR 4415
Rubix:319A1387
Manufacturer :8021121
EAN:7323225795548


Technical specifications
| Insert Type | turning insert (cnmg 16 06 12-mr) |
|---|---|
| Nuance/shade | 4415 |
Product details : SANDVIK CNMG160612-MR4415 T-MAX P TURNING INVEIO 8021121
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (cnmg 16 06 12-mr) |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 14.9199 mm |
| Thickness | 6.35 mm |
| Radius | 1.1906 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days