References
Sandvik Coromant:RCMX 12 04 00 4415
Rubix:320A1306
Manufacturer :8020977
EAN:7323225794473

Product details : SANDVIK RCMX1204004415 T-MAX P TURNING INVEIO 8020977
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | round (positive turning insert t‑max p) |
| Thickness | 4.7625 mm |
| Insert Size | 12 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 95.70 excl. VAT
/ 10 pieces
£ 114.84 incl. VAT
- Usually arrives within 14 working days
