References
Sandvik Coromant:TNMM 16 04 12-QR 4425
Rubix:320A0690
Manufacturer :7861257
EAN:7323225052146

Product details : SANDVIK TNMM160412-QR4425 T-MAX P TURNING INVEIO 7861257
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | negative triangular turning insert t-max p (tnmm), qr chipbreaker |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
