References
Sandvik Coromant:VBMT 16 04 04-PMC 4425
Rubix:319A4552
Manufacturer :8019349
EAN:7323225783323

Product details : SANDVIK VBMT160404-PMC4425 COROTURN INVEIO 8019349
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive coroturn® 107 insert with 35° rhombic shape (vbmt) |
| Thickness | 4.7625 mm |
| Insert Size | 16.2063 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 150.80 excl. VAT
/ 10 pieces
£ 180.96 incl. VAT
- Usually arrives within 14 working days
