References
Sandvik Coromant:TNMG 22 04 04-PM 4335
Rubix:287A2458
Manufacturer :7080848
EAN:7323221186753

Product details : SANDVIK TNMG 22 04 04-PM 4335 7080848
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular insert |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 159.30 excl. VAT
/ 10 pieces
£ 191.16 incl. VAT
- Usually arrives within 14 working days
