References
Sandvik Coromant:DNMG 15 04 08-MF 4425
Rubix:319A5191
Manufacturer :8019607
EAN:7323225785068

Product details : SANDVIK DNMG150408-MF4425 T-MAX P TURNING INVEIO 8019607
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | diamond 55° (type d / insert dnmg, dnmg-mf series) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + tin + al2o3 |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
