References
Sandvik Coromant:DNMG 15 06 16-MR 4415
Rubix:319A3512
Manufacturer :8021130
EAN:7323225795630

Product details : SANDVIK DNMG150616-MR4415 T-MAX P TURNING INVEIO 8021130
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max p insert for turning (negative, 55° rhombic) |
| Thickness | 6.35 mm |
| Insert Size | 15 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
