References
Sandvik Coromant:DNMG 15 06 04L-K 4425
Rubix:319A3419
Manufacturer :7860911
EAN:7323225048798

Product details : SANDVIK DNMG150604L-K4425 T-MAX P TURNING INVEIO 7860911
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max® p (turning insert, dnmg 15 06 04l-k) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 159.80 excl. VAT
/ 10 pieces
£ 191.76 incl. VAT
- Usually arrives within 14 working days
