References
Sandvik Coromant:RCMT 09 T3 00-M0 4425
Rubix:320A2434
Manufacturer :8019528
EAN:7323225784177

Product details : SANDVIK RCMT09T300-M04425 COROTURN INVEIO 8019528
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | insert with 4 cutting edges (coroturn 107, round shape) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 97.50 excl. VAT
/ 10 pieces
£ 117.00 incl. VAT
- Usually arrives within 14 working days
