References
Sandvik Coromant:DNGM150412F-HGR 7125
Rubix:286A9813
Manufacturer :7586860
EAN:7323223812551

Product details : SANDVIK DNGM150412F-HGR 7125 7586860
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | diamond insert 55° (type d) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | alticrn |
Show UNSPSC/ECL@SS
£ 347.45 excl. VAT
/ 5 pieces
£ 416.94 incl. VAT
- Usually arrives within 14 working days
