References
Sandvik Coromant:TNMG 16 04 04-SF S205
Rubix:320A0478
Manufacturer :8003589
EAN:7323225712651

Product details : SANDVIK TNMG160404-SFS205 T-MAX P TURNING INVEIO 8003589
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | triangular insert (tnmg-sf) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn+al2o3+tin (cvd) |
Show UNSPSC/ECL@SS
£ 121.80 excl. VAT
/ 10 pieces
£ 146.16 incl. VAT
- Usually arrives within 14 working days
