References
Sandvik Coromant:CP-A1108-L3WX 4425
Rubix:318A7628
Manufacturer :7910739
EAN:7323225297837

Product details : SANDVIK CP-A1108-L3WX4425 COROTURN PRIME 7910739
CoroTurn® Prime, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | type a insert |
| Thickness | 6 mm |
| Insert Size | 11 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 208.85 excl. VAT
/ 5 pieces
£ 250.62 incl. VAT
- Usually arrives within 14 working days
