References
Sandvik Coromant:TNMG 16 04 12-MR 4425
Rubix:320A0636
Manufacturer :8019664
EAN:7323225785532

Product details : SANDVIK TNMG160412-MR4425 T-MAX P TURNING INVEIO 8019664
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | tnmg 16 04 12-mr |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 101.60 excl. VAT
/ 10 pieces
£ 121.92 incl. VAT
- Usually arrives within 14 working days
