References
Sandvik Coromant:DNMG 15 04 08-SMR S205
Rubix:319A4956
Manufacturer :8003610
EAN:7323225712866

Product details : SANDVIK DNMG150408-SMRS205 T-MAX P TURNING INVEIO 8003610
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | insert type d (diamond 55°) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd coating |
Show UNSPSC/ECL@SS
£ 175.20 excl. VAT
/ 10 pieces
£ 210.24 incl. VAT
- Usually arrives within 14 working days
