References
Sandvik Coromant:TNMG 16 04 12-PR 4415
Rubix:320A0654
Manufacturer :7860589
EAN:7323225046046

Product details : SANDVIK TNMG160412-PR4415 T-MAX P TURNING INVEIO 7860589
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | triangular insert (tnmg) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
