References
Sandvik Coromant:CP-B1208D-M7 S205
Rubix:265A5679
Manufacturer :8232394
EAN:7323226681017

Product details : SANDVIK CP-B1208D-M7 S205 INSERT
CoroTurn® Prime, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | turning insert, type b (coroturn® prime) |
| Thickness | 6 mm |
| Insert Size | 12 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 155.60 excl. VAT
/ 5 pieces
£ 186.72 incl. VAT
- Usually arrives within 14 working days
