References
Sandvik Coromant:CNMG 12 04 16-PR 4425
Rubix:258A1338
Manufacturer :7860724
EAN:7323225046923


Technical specifications
| Insert Type | cnmg insert (turning) – t‑max® p |
|---|---|
| Nuance/shade | pr 4425 (t‑max® p) |
Product details : SANDVIK CNMG 12 04 16-PR 4425 P INSERT FOR TURNING 7860724
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg insert (turning) – t‑max® p |
|---|---|
| Nuance/shade | pr 4425 (t‑max® p) |
| Edge length | 11.3 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 145.90 excl. VAT
/ 10 pieces
£ 175.08 incl. VAT
- Usually arrives within 14 working days