References
Sandvik Coromant:CNMG 19 06 16-PM 4425
Rubix:263A1856
Manufacturer :7860703
EAN:7323225046718

Product details : SANDVIK CNMG 19 06 16-PM 4425 TURNING INSERT 7860703
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 7.93 mm |
| Thickness | 6.35 mm |
| Radius | 1.59 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 322.80 excl. VAT
/ 10 pieces
£ 387.36 incl. VAT
- Usually arrives within 14 working days
